Motion
CXSWM32TF-20-Y7PSBPC

SMC CORP OF AMERICA
CXSWM32TF-20-Y7PSBPC

Cylinderinder, Air
MI ITEM #07501851
MFR #CXSWM32TF-20-Y7PSBPC
Price$501.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSWM32TF-20-Y7PSBPC

Cylinderinder, Air
MI ITEM #07501851
MFR #CXSWM32TF-20-Y7PSBPC

Mfr description
CXSWM32TF-20-Y7PSBPC CYL, DUAL ROD,
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Deflection: ± 0.03mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.95/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-20-Y7PSBPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Sbpc Connector, Tf (G) Thread, Y7P Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)