Motion
CXTL40TF-25B-M9PSDPC

SMC CORP OF AMERICA
CXTL40TF-25B-M9PSDPC

Cylinder, PLATFORM, BALL BUSHING
Mi Item #07501853
MFR #CXTL40TF-25B-M9PSDPC
Price$1,015.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXTL40TF-25B-M9PSDPC

Cylinder, PLATFORM, BALL BUSHING
Mi Item #07501853
MFR #CXTL40TF-25B-M9PSDPC

Mfr description
CXTL40TF-25B-M9PSDPC CYL, PLATFORM,
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.78/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Platform
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-25B-M9PSDPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Platform
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    0.5M Cord Length, Auto Switch, M12-4 Pin Connector, Shock Absorber 2 Pcs.
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CXT
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)