Overview
Mfr description
ZP2-3050HWN HEAVY DUTY PAD, OVAL
- Heavy-duty oval pad
- For heavy or large work pieces
- Pad material: NBR, FKM, CR, silicone rubber
Specifications
- Pad MaterialNBR
- Pad TypeHeavy duty (flat w/rib) ball joint pad with buffer
- Overall Weight16 g
- Weight16 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data