Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8, Male Thread
- Overall Weight2.11 g
- Pad Diameter10 mm, Blast Type
- Weight2.11 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeBellows pad with adapter
Overview
Mfr description
ZP2-TB10MBS-H5 BELLOWS PAD W/ADAPTER
- Bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 4, 6 8, 10, 15, 20
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber