Motion
ZP2-TF50HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #07501874
MFR #ZP2-TF50HN
Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #07501874
MFR #ZP2-TF50HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.42/each

Specifications

Dimensions

  • Overall Weight
    103 g
  • Pad Diameter
    50 mm
  • Weight
    103 g

Details

  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter

Overview

Mfr description
ZP2-TF50HN HEAVY DUTY BALL JOINT PAD
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought