Motion
AF810-N14
LARGE AIR FLOW FILTER
MI ITEM #07501895
MFR #AF810-N14
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LARGE AIR FLOW FILTER
MI ITEM #07501895
MFR #AF810-N14

Mfr description
AF810-N14 FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Body Size
    810
  • Port Size
    1-1/2 NPT
  • Weight
    3.2142 kg

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)