Motion
CKPA80-100Y-P

SMC CORP OF AMERICA
CKPA80-100Y-P

CKPA80-100Y-P
MI ITEM #07501918
MFR #CKPA80-100Y-P
Price$657.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKPA80-100Y-P

CKPA80-100Y-P
MI ITEM #07501918
MFR #CKPA80-100Y-P

Mfr description
CKPA80-100Y-P CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.75/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    P
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)