Motion
CBQ2B25-50DC-RL

SMC CORP OF AMERICA
CBQ2B25-50DC-RL

Compact Cylinder With Mounting, Bore Size
MI ITEM #07501955
MFR #CBQ2B25-50DC-RL
Price$82.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2B25-50DC-RL

Compact Cylinder With Mounting, Bore Size
MI ITEM #07501955
MFR #CBQ2B25-50DC-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options
    Inch Dimension Port and Rod Treads
  • Options Included
    Front Lock, Locking, Rod End Female Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Type
    Compact

Overview

Mfr description
CBQ2B25-50DC-RL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought