Specifications
Dimensions
- Bore Diameter20 mm
- Lead Wire Length0.50 m
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Integral Clevis
- Bracket 2Auto Switch Mounting Bracket
- Clean SeriesNo
- Compact Cylinder TypeRound Body Compact
- Country of OriginJP
- Cylinder StyleRound Body
- Cylinder SuffixE-M9PSDPC-C
- Lead Wire Prewire ConnectorM12-4 Pin Connector
- Lock Starting Pressure0.25 MPa
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWith Magnet
- Mounting TypeIntegral Clevis
- Operating Pressure Range1 to 0.08 MPa
- Options IncludedAuto Switch Mounting Bracket, Built-In Magnet, Integral Clevis, Spring Lock (Exhaust Lock)
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLM2
- Special ApplicationsPosition Holding
- Stroke Adjuster TypeNo Adjuster
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)