Motion
CDLQAP50TF-40DM-B-X1840

SMC CORP OF AMERICA
CDLQAP50TF-40DM-B-X1840

Compact Air Cylinder - Locking Type, 50 mm Bore, 40 mm Stroke
MI ITEM #07501968
MFR #CDLQAP50TF-40DM-B-X1840
Price$1,115.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQAP50TF-40DM-B-X1840

Compact Air Cylinder - Locking Type, 50 mm Bore, 40 mm Stroke
MI ITEM #07501968
MFR #CDLQAP50TF-40DM-B-X1840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,115.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Overview

Mfr description
CDLQAP50TF-40DM-B-X1840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought