Motion
CDLQD50TF-15D-B-M9PZ

SMC CORP OF AMERICA
CDLQD50TF-15D-B-M9PZ

Compact Air Cylinder - Locking Type, 50 mm Bore, 15 mm Stroke
MI ITEM #07501970
MFR #CDLQD50TF-15D-B-M9PZ
Price$427.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQD50TF-15D-B-M9PZ

Compact Air Cylinder - Locking Type, 50 mm Bore, 15 mm Stroke
MI ITEM #07501970
MFR #CDLQD50TF-15D-B-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$427.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    5 m
  • Stroke  
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-15D-B-M9PZ
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, Magnet
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDLQD50TF-15D-B-M9PZ CYL, COMPACT WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought