Motion
CDM2B20TF-150Z-M9PSDPC

SMC CORP OF AMERICA
CDM2B20TF-150Z-M9PSDPC

Round Body Repairable Air Cylinder - 20 mm Bore
MI ITEM #07501972
MFR #CDM2B20TF-150Z-M9PSDPC
Price$194.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20TF-150Z-M9PSDPC

Round Body Repairable Air Cylinder - 20 mm Bore
MI ITEM #07501972
MFR #CDM2B20TF-150Z-M9PSDPC

Mfr description
CDM2B20TF-150Z-M9PSDPC CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.34/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)