Motion
MXQ8B-75ZC
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07501973
MFR #MXQ8B-75ZC
Price$479.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07501973
MFR #MXQ8B-75ZC

Mfr description
MXQ8B-75ZC CYLINDER, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Adjuster Option
    Metal Stoppers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Standard
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ZC
  • Guide Type
    Rail
  • Magnet
    With Magnet
  • Options Included
    Bumper, Metal Stopper W, Retraction, Rohs Compliant
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Safety Options
    End lock option
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    Metal Stopper w/Bumper, Retraction
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)