Motion
MXS25TF-100BS-M9PSAPC

SMC CORP OF AMERICA
MXS25TF-100BS-M9PSAPC

MXS25TF-100BS-M9PSAPC
Mi Item #07501982
MFR #MXS25TF-100BS-M9PSAPC
Price$947.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25TF-100BS-M9PSAPC

MXS25TF-100BS-M9PSAPC
Mi Item #07501982
MFR #MXS25TF-100BS-M9PSAPC

Mfr description
MXS25TF-100BS-M9PSAPC CYL, AIR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)