Motion
MY1B63TF-1100-M9N

SMC CORP OF AMERICA
MY1B63TF-1100-M9N

MY1B63TF-1100-M9N
Mi Item #07501993
MFR #MY1B63TF-1100-M9N
Price$1,529.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B63TF-1100-M9N

MY1B63TF-1100-M9N
Mi Item #07501993
MFR #MY1B63TF-1100-M9N

Mfr description
MY1B63TF-1100-M9N CYLINDER, RODLESS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.09/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-1100-M9N
  • Magnet
    Magnetic Piston
  • Mounting Type
    Basic
  • Options Included
    M9N Auto Switch, Tf (G) Port Thread
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)