Motion
MY3B40TF-300-M9PSDPC3

SMC CORP OF AMERICA
MY3B40TF-300-M9PSDPC3

MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07502001
MFR #MY3B40TF-300-M9PSDPC3
Price$658.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40TF-300-M9PSDPC3

MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07502001
MFR #MY3B40TF-300-M9PSDPC3

Mfr description
MY3B40TF-300-M9PSDPC3 CYL, RODLESS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-300-M9PSDPC3
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    Air Cushion, Auto Switch Capable, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)