Motion
MY3B50-400L-M9PMAPC

SMC CORP OF AMERICA
MY3B50-400L-M9PMAPC

MY3 RODLESS CYLINDER with 50 mm Bore Size
Mi Item #07502004
MFR #MY3B50-400L-M9PMAPC
Price$1,026.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B50-400L-M9PMAPC

MY3 RODLESS CYLINDER with 50 mm Bore Size
Mi Item #07502004
MFR #MY3B50-400L-M9PMAPC

Mfr description
MY3B50-400L-M9PMAPC CYL, RODLESS, MECH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    400L-M9PMAPC
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    With Magnet
  • Options Included
    Air Cushion, M9P Auto Switch, Mapc Prewired Connector
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)