Motion
MY3B50TN-1200H-M9PM

SMC CORP OF AMERICA
MY3B50TN-1200H-M9PM

MY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #07502005
MFR #MY3B50TN-1200H-M9PM
Price$1,354.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B50TN-1200H-M9PM

MY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #07502005
MFR #MY3B50TN-1200H-M9PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,354.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-1200H-M9PM
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    H (Both Sides Shock Absorber For High Load), M9P Auto Switch, Tn (Npt Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    Both Sides Shock Absorber for High Load
  • Type
    Rodless

Overview

Mfr description
MY3B50TN-1200H-M9PM CYL, RODLESS, MECH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought