Motion
PF3W540-F04-1

SMC CORP OF AMERICA
PF3W540-F04-1

Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, 0 °C to 90 °C, 32 °F to 194 °F Temp Range, Connector Connection
Mi Item #07502013
MFR #PF3W540-F04-1
Price$383.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W540-F04-1

Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, 0 °C to 90 °C, 32 °F to 194 °F Temp Range, Connector Connection
Mi Item #07502013
MFR #PF3W540-F04-1

Mfr description
PF3W540-F04-1 3-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.96/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in BSPP
  • Port 2 Size/Type
    1/2 in BSPP
  • Weight
    330 g

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    With Display
  • Electrical Connection
    Connector
  • Flow Rate Range
    5 L/min to 40 L/min
  • Fluid Comp
    Water or Coolant
  • Number Of Outputs
    1
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Output Specification
    Analog 1 to 5V
  • Rated Flow Range
    5 L/min to 40 L/min
  • Series
    PF3W
  • Standards Met
    C-UL-US, CE, IP65, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)