Motion
RDLQA32TF-50M-F-M9PSDPC

SMC CORP OF AMERICA
RDLQA32TF-50M-F-M9PSDPC

Compact Air Cylinder - Air Cushioned and Locking Type, 32 mm Bore, 50 mm Stroke
Mi Item #07502016
MFR #RDLQA32TF-50M-F-M9PSDPC
Price$406.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA32TF-50M-F-M9PSDPC

Compact Air Cylinder - Air Cushioned and Locking Type, 32 mm Bore, 50 mm Stroke
Mi Item #07502016
MFR #RDLQA32TF-50M-F-M9PSDPC

Mfr description
RD32TF-50M-F-M9PSDPC CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    L - (3 m)
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    G5BA - Solid State, Water Resistant, 2 Wire
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-50M-F-M9PSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Air Cushion, Auto Switch, Lock Unit, Magnet, Rod End Male Threads
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Male Thread
  • Safety Options
    Drop Prevention
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)