Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationSingle Acting
- Auto-SwitchYes
- Bracket 1Adjustable Mounting Height
- Cylinder StyleStopper
- Mounting TypeAdjustable Mounting Height
- Product TypeStopper Air Cylinders
- SeriesRSG
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)