Motion
RSG40TN-25TB
RSG40TN-25TB
Mi Item #07502021
MFR #RSG40TN-25TB
Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSG40TN-25TB
Mi Item #07502021
MFR #RSG40TN-25TB

Mfr description
RSG40TN-25TB CYLINDER, STOPPER, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Bracket 1
    Adjustable Mounting Height
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Guide Type
    Stopper
  • Mounting Type
    Adjustable Mounting Height
  • Options Included
    B (Double Acting, Round Bar Style, Spring Loaded), Tn (Npt)
  • Piping Type
    Screw-in
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Round Bar Style
  • Series
    RSG
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)