Motion
SV2300-5W3U-02

SMC CORP OF AMERICA
SV2300-5W3U-02

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 1/4 in
Mi Item #07502025
MFR #SV2300-5W3U-02
Price$140.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2300-5W3U-02

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 1/4 in
Mi Item #07502025
MFR #SV2300-5W3U-02

Mfr description
SV2300-5W3U-02 3 POSITION CLOSED CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.83/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    3 position closed center
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.2500 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot
    Internal Pilot
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)