Motion
SY30M-06-P-3
REG (P) W/PSI GAUGE EVEN 3 POS
Mi Item #07502026
MFR #SY30M-06-P-3
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REG (P) W/PSI GAUGE EVEN 3 POS
Mi Item #07502026
MFR #SY30M-06-P-3

Mfr description
SY30M-06-P-3 REG (P) W/PSI GAUGE EVEN 3
  • Used to regulate supply pressure for individual valve
  • Can be used to regulate supply port or valve output port
  • Includes connector gasket, base gasket and mounting screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.43/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)