Motion
SY5130-5U1-01N

SMC CORP OF AMERICA
SY5130-5U1-01N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07502037
MFR #SY5130-5U1-01N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5130-5U1-01N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07502037
MFR #SY5130-5U1-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SY5130-5U1-01N VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
  • Improved safety with slide locking manual override
  • Quick response time - 10 ms

Specifications

  • Piping Type
    Body Ported (Top)
  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/8
  • Port Sizes
    1/8 NPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Voltage
    24 V dc
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text