Motion
SYJ712M-5WAOU-01F-Q

SMC CORP OF AMERICA
SYJ712M-5WAOU-01F-Q

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Body Ported, 1/8 in
Mi Item #07502042
MFR #SYJ712M-5WAOU-01F-Q
Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712M-5WAOU-01F-Q

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Body Ported, 1/8 in
Mi Item #07502042
MFR #SYJ712M-5WAOU-01F-Q

Mfr description
SYJ712M-5WAOU-01F-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.78/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    1/8 in NPT
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.53 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.76 to 101.53 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SYJ700
  • Set Pressure Range
    21.76 to 101.53 psi
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)