Motion
VEX1333-03F
VEX1333-03F POWER VALVE
Mi Item #07502046
MFR #VEX1333-03F
Price$243.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEX1333-03F POWER VALVE
Mi Item #07502046
MFR #VEX1333-03F

Mfr description
VEX1333-03F POWER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.01/each

Specifications

Details

  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)