Motion
VQ0141-6MO-N1-Z

SMC CORP OF AMERICA
VQ0141-6MO-N1-Z

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #07502057
MFR #VQ0141-6MO-N1-Z
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ0141-6MO-N1-Z

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #07502057
MFR #VQ0141-6MO-N1-Z

Mfr description
VQ0141-6MO-N1-Z VALVE, SOL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Country of Origin
    JP
  • Electrical Entry
    M Plug without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQ0000
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    VQ0000
  • Wire Type
    M Plug without Connector
  • Wiring Type
    M Plug without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)