Motion
VQC2401-5E1
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #07502060
MFR #VQC2401-5E1
Price$106.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #07502060
MFR #VQC2401-5E1

Mfr description
VQC2401-5E1 VQC VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.79/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQC2000
  • Manual Operation Type
    Locking (Tool Required)
  • Manual Override Type
    Locking
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQC
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Valve Series
    VQC2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)