Motion
IR2010-F02BG
Compacted and Light Weight Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #07502069
MFR #IR2010-F02BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #07502069
MFR #IR2010-F02BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR2010-F02BG REGULATOR, PRECISION

Specifications

  • Maximum Air Flow
    8.85 scfm
  • Set Pressure Range
    1.5 to 58 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR2000
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    420 g
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text