Motion
MDHR2-30R-M9PSBPC

SMC CORP OF AMERICA
MDHR2-30R-M9PSBPC

MDHR2, Air Gripper, 2 Finger, Rotary Actuated with Auto Switch
Mi Item #07502084
MFR #MDHR2-30R-M9PSBPC
Price$631.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDHR2-30R-M9PSBPC

MDHR2, Air Gripper, 2 Finger, Rotary Actuated with Auto Switch
Mi Item #07502084
MFR #MDHR2-30R-M9PSBPC

Mfr description
MDHR2-30R-M9PSBPC GRIPPER, MHR
  • Double acting, rotary actuated
  • Bore sizes: 10, 15, 20, 30 mm
  • High repeatability: ±0.01 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.15/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Rotary
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)