Motion
MGPL20TF-50Z
20 mm Bore, 50 mm Stroke Length
Mi Item #07502100
MFR #MGPL20TF-50Z
Price$307.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore, 50 mm Stroke Length
Mi Item #07502100
MFR #MGPL20TF-50Z

Mfr description
MGPL20TF-50Z MGP-Z CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.67/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    50 mm

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)