Motion
MGPL50TF-150AZ-M9PSDPC

SMC CORP OF AMERICA
MGPL50TF-150AZ-M9PSDPC

MGPL50TF-150AZ-M9PSDPC
Mi Item #07502109
MFR #MGPL50TF-150AZ-M9PSDPC
Price$902.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL50TF-150AZ-M9PSDPC

MGPL50TF-150AZ-M9PSDPC
Mi Item #07502109
MFR #MGPL50TF-150AZ-M9PSDPC

Mfr description
MGPL50TF-150AZ-M9PSDPC MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    150

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushions, Auto Switch Capable, Ball Bushing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)