Motion
MGPM20TF-50BZ-XC8

SMC CORP OF AMERICA
MGPM20TF-50BZ-XC8

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #07502114
MFR #MGPM20TF-50BZ-XC8
Price$273.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20TF-50BZ-XC8

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #07502114
MFR #MGPM20TF-50BZ-XC8

Mfr description
MGPM20TF-50BZ-XC8 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bearing
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Magnet
    Magnetic Piston
  • Number of Switches
    2
  • Options Included
    Adjustable Stroke, Rubber Bumpers, Slide Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)