Motion
MGPM50TF-50-P79WSE-X1840

SMC CORP OF AMERICA
MGPM50TF-50-P79WSE-X1840

MGPM50TF-50-P79WSE-X1840
MI ITEM #07502115
MFR #MGPM50TF-50-P79WSE-X1840
Price$698.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TF-50-P79WSE-X1840

MGPM50TF-50-P79WSE-X1840
MI ITEM #07502115
MFR #MGPM50TF-50-P79WSE-X1840

Mfr description
MGPM50TF-50-P79WSE-X1840 CYL, COMPACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Compact
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)