Motion
MHS3-80TFD
MHS3-80TFD MHS, PARRALLEL STYLE AIR
Mi Item #07502123
MFR #MHS3-80TFD
Price$823.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS3-80TFD MHS, PARRALLEL STYLE AIR
Mi Item #07502123
MFR #MHS3-80TFD

Mfr description
MHS3-80TFD MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.13/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Action
    Double Action
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    3
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)