Motion
MKB63TF-10LZ-M9PVZ

SMC CORP OF AMERICA
MKB63TF-10LZ-M9PVZ

MKB63TF-10LZ-M9PVZ
Mi Item #07502130
MFR #MKB63TF-10LZ-M9PVZ
Price$435.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB63TF-10LZ-M9PVZ

MKB63TF-10LZ-M9PVZ
Mi Item #07502130
MFR #MKB63TF-10LZ-M9PVZ

Mfr description
MKB63TF-10LZ-M9PVZ CYLINDER, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.59/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    5 m
  • Overall Width
    2.4800 in, 63 mm

Details

  • Actuation
    Rotary
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-10LZ-M9PVZ
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Standard (Female Thread)
  • Piping Type
    Direct
  • Piston Action
    Rotating
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)