Motion
MLGPM25TF-20-F-M9PL

SMC CORP OF AMERICA
MLGPM25TF-20-F-M9PL

MLGPM25TF-20-F-M9PL
Mi Item #07502149
MFR #MLGPM25TF-20-F-M9PL
Price$406.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM25TF-20-F-M9PL

MLGPM25TF-20-F-M9PL
Mi Item #07502149
MFR #MLGPM25TF-20-F-M9PL

Mfr description
MLGPM25TF-20-F-M9PL CYLINDER, MLGP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Ball Bushing Bearing
  • Body Material
    Aluminum
  • Bracket 1
    Four Types Of Mounting
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    One Way Lock-Up
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Four Types Of Mounting
  • Operating Pressure Range
    1 to 0.1 MPa
  • Product Type
    Guided Air Cylinders
  • Series
    MLGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)