Specifications
Dimensions
- Body Size50 mm
- Port 1 Size/TypeG 1/8
- Port 2 Size/TypeG 1/8
Details
- Actuator TypeRack and Pinion
- Angle of Rotation0 to 190 °
- Cushion TypeExternal Shock Absorber
- MagnetYes
- Mount TypeBody as Flange
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)