Motion
MSQB200R-XF
Pneumatic Rotary Actuator - 0 to 190 ° Angle of Rotation
Mi Item #07502155
MFR #MSQB200R-XF
Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - 0 to 190 ° Angle of Rotation
Mi Item #07502155
MFR #MSQB200R-XF

Mfr description
MSQB200R-XF CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.25/each

Specifications

Dimensions

  • Body Size
    200 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)