Motion
MXQ16L-50BS-M9PWL

SMC CORP OF AMERICA
MXQ16L-50BS-M9PWL

MXQ16L-50BS-M9PWL
Mi Item #07502161
MFR #MXQ16L-50BS-M9PWL
Price$748.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16L-50BS-M9PWL

MXQ16L-50BS-M9PWL
Mi Item #07502161
MFR #MXQ16L-50BS-M9PWL

Mfr description
MXQ16L-50BS-M9PWL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Option
    Internally Guided
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PWL
  • Guide Type
    Linear
  • Magnet
    Magnetic Piston
  • Options Included
    Auto Switch, Magnetic Piston, Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)