Motion
CDNA2F63TF-500-D

SMC CORP OF AMERICA
CDNA2F63TF-500-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #07502185
MFR #CDNA2F63TF-500-D
Price$693.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F63TF-500-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #07502185
MFR #CDNA2F63TF-500-D

Mfr description
CDNA2F63TF-500-D POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.63/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke  
    500 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Country of Origin
    US
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TF-500-D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    Cushion Both Sides, D (Built-In Magnet)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    TF (G)
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)