Motion
CDQ2B100-40DMZ-A73Z

SMC CORP OF AMERICA
CDQ2B100-40DMZ-A73Z

Compact Cylinderinder, CQ2-Z
MI ITEM #07502212
MFR #CDQ2B100-40DMZ-A73Z
Price$250.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B100-40DMZ-A73Z

Compact Cylinderinder, CQ2-Z
MI ITEM #07502212
MFR #CDQ2B100-40DMZ-A73Z

Mfr description
CDQ2B100-40DMZ-A73Z COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.55/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    40 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)