Motion
CDQ2B140-50DCZ-M9B

SMC CORP OF AMERICA
CDQ2B140-50DCZ-M9B

Compact Cylinderinder, CQ2-Z
Mi Item #07502216
MFR #CDQ2B140-50DCZ-M9B
Price$408.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B140-50DCZ-M9B

Compact Cylinderinder, CQ2-Z
Mi Item #07502216
MFR #CDQ2B140-50DCZ-M9B

Mfr description
CDQ2B140-50DCZ-M9B COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.99/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)