Motion
CDQ2BP50TF-50DM-X1840

SMC CORP OF AMERICA
CDQ2BP50TF-50DM-X1840

Cylinder, COMPACT HIGH MAG RESIST
MI ITEM #07502231
MFR #CDQ2BP50TF-50DM-X1840
Price$489.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP50TF-50DM-X1840

Cylinder, COMPACT HIGH MAG RESIST
MI ITEM #07502231
MFR #CDQ2BP50TF-50DM-X1840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$489.05/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDQ2BP50TF-50DM-X1840 CYL, COMPACT HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought