Motion
CDQ2D32TF-150DCZ

SMC CORP OF AMERICA
CDQ2D32TF-150DCZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #07502234
MFR #CDQ2D32TF-150DCZ
Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D32TF-150DCZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #07502234
MFR #CDQ2D32TF-150DCZ

Mfr description
CDQ2D32TF-150DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BW - Solid State, 2-Color Indication, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    1
  • Options Included
    Built-In Magnet, Double Clevis Mounting, Long Stroke, Standard Body Option, Tf (G) Port Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)