Motion
CDQ2KG40-80DZ-M9BWZ

SMC CORP OF AMERICA
CDQ2KG40-80DZ-M9BWZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07502249
MFR #CDQ2KG40-80DZ-M9BWZ
Price$213.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KG40-80DZ-M9BWZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07502249
MFR #CDQ2KG40-80DZ-M9BWZ

Mfr description
CDQ2KG40-80DZ-M9BWZ COMPACT CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.86/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    80 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)