Motion
CDQMB25-20-M9P

SMC CORP OF AMERICA
CDQMB25-20-M9P

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #07502266
MFR #CDQMB25-20-M9P
Price$159.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-20-M9P

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #07502266
MFR #CDQMB25-20-M9P

Mfr description
CDQMB25-20-M9P COMPACT GUIDE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    US
  • Cylinder Series
    CQM
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options
    Inch Dimension Port and Rod Treads
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)