Motion
CDQSWB12-25DM

SMC CORP OF AMERICA
CDQSWB12-25DM

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07502267
MFR #CDQSWB12-25DM
Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSWB12-25DM

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07502267
MFR #CDQSWB12-25DM

Mfr description
CDQSWB12-25DM CYL, COMPACT, DBL ROD
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Options Included
    Built-In Magnet, Rod End Male Thread
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)