Motion
CDRA1LSU63TF-180Z-M9PL

SMC CORP OF AMERICA
CDRA1LSU63TF-180Z-M9PL

Pneumatic Rotary Actuator - Foot Mount, 180 ° Angle of Rotation
Mi Item #07502269
MFR #CDRA1LSU63TF-180Z-M9PL
Price$565.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1LSU63TF-180Z-M9PL

Pneumatic Rotary Actuator - Foot Mount, 180 ° Angle of Rotation
Mi Item #07502269
MFR #CDRA1LSU63TF-180Z-M9PL

Mfr description
CDRA1LSU63TF-180Z-M9PL ACTUATOR, ROTARY
  • Angle adjustable type
  • Compact auto switches mountable on 2 surfaces
  • Size 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.46/each

Specifications

Dimensions

  • Body Size
    63 mm
  • Port 1 Size/Type
    G
  • Port 2 Size/Type
    G

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Foot
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)